Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Rolling Plastic Knee Dolly 350 Lb. Capacity
Availability: Usually ships in 2 to 5 days Stock No:WB984533
Price: $25.95
Product Information
ROLLING PLASTIC KNEE DOLLY
The Perfect Dolly For People Working On Their Knees!
This plastic kneeling dolly is great for auto mechanics, construction workers and painters who spend an extended amount of time on their knees. Foam padded knee cups provide a comfortable kneeling surface, and six 2” diameter hard rubber swivel casters allow you to roll easily around the work area. Durable red molded plastic construction is built to last, and integral tool tray keeps tools within reach. Shipped ready to use.
Product Specifications
LENGTH INCHES
20-1/4
WIDTH INCHES
10
HEIGHT INCHES
3-3/4
CAPACITY LBS
350
COLOR FINISH
Red
ASSEMBLY
Assembled
BRAND
Vestil
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
KNEE-D
STYLE
Knee Dolly
WEIGHT LBS
5
WHEEL DIAMETER INCHES
2
WHEEL TYPE
Rubber Swivel
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 16, 2013
Reviewed by: Steven (NYC)
Customer Rating :
this dolly rolls!
Excellent product for the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700