Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Presto Air Bag Pneumatic Scissor Lift with Rotating Turntable 48x48 4000 Lb Cap
Availability: Usually ships in 21 to 24 days Stock No:WB984539
Price: $4,259.00
Product Information
PRESTO AIR BAG PNEUMATIC SCISSOR LIFT TABLE WITH ROTATING TURNTABLE
Presto Air Bag Pneumatic Lift Table Requires No Electricity And Can Be Used Anywhere Shop Air Is Available.
Pneumatic Lift Table requires less maintenance than conventional lift tables, as there is no hydraulic fluid to leak and contaminate processed goods. Typically used in the automotive manufacturing industry, the lift table is operated by Lifetime Limited Warranty Firestone Airstroke™ actuators that deliver long life and low maintenance. Air powered lift can work a full day without duty cycle limitation, as there is no motor to fail. Pneumatic lift requires 80 psi @ 15 cfm of air pressure and unit includes a safety pressure relief valve. Unit must be lagged to a clean and level floor. Pedestal-mounted hand control offers simple lifting and lowering, and include an 8’ hose for remote operation. 2 Year Limited Warranty.
Pneumatic Scissor Lift with Rotating Turntable allows a worker to position pallets, containers or heavy components to the proper working position. Unit is ideal for lifting dies, electric motors, and engines that require worker to access multiple sides and levels for repair, assembly and inspection. A single operator can turn the 3/8” thick solid steel rotating platform with nearly no effort.
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
48
CAPACITY LBS
4000
COLOR FINISH
Orange
ASSEMBLY
Assembled
BRAND
Presto
CONSTRUCTION
Steel
CONTROL
Pedestal-mounted Hand Control
LOWERED HEIGHT INCHES
11
MANUFACTURERS PART NUMBER
AXR40-4848
POWER
Pneumatic
RAISED HEIGHT INCHES
35
TYPE
Lift Table with Rotating Turntable
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700