Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Safesmoker Classic Decorative Ashtray Beige
Availability: Usually ships in 5 to 8 days Stock No:WB442642BG
Quantity Discount
QTY
Price
1-5
$98.95 ea.
6+
$95.00 ea.
Product Information
DECORATIVE SAFESMOKERS™ OUTDOOR ASHTRAYS Classic Style
Decorative outdoor ashtray provides a fashionable & affordable solution for cigarette waste disposal! Decorative ashtray is made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtray features vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter.
Product Specifications
CAPACITY GALLONS
2.25
COLOR FINISH
Beige
ASSEMBLY
Assembled
CONSTRUCTION
Polyethylene
DIAMETER INCHES
12-1/2
HEIGHT INCHES
37
STYLE
Classic
WEIGHT LBS
18
LINER
Galvanized
CIGARETTE COUNT
4000
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700