Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
A.O. Smith SK1072, Pool Filter Motor - 115/230 Volts 3450 RPM 3/4HP
Availability: Usually ships in 3 to 6 days Stock No:WBB185879
Quantity Discount
QTY
Price
1-5
$175.95 ea.
6+
$167.95 ea.
Product Information
A.O. Smith Pool Filter Motor - 115/230 Volts 3450 RPM 3/4HP
Automatic Overload
Capacitor Start and Capacitor Start-Capacitor Run
NEMA 56C Face Mount
Not Reversible
CCWPE Rotation
Sealed Ball Bearings
Sealed Switch Design
1081 Design
50º C Ambient
303 Stainless Shaft (56J & 56C)
304 Ball Bearing on Shaft End
60 HZ
Single Speed
Single Phase
High Service Factor (Full Rated)
Standard Efficiency and High Efficiency Design
(Conservationist)
Open Drip Proof
Product Specifications
AMPS
14.6 / 7.3
BEARING TYPE
Ball
BRAND
A.O. Smith
FRAME
56C
HERTZ (HZ)
60
HORSEPOWER
3/4
LENGTH INCHES
11-9/16
MANUFACTURERS PART NUMBER
SK1072
ROTATION
CCWPE
VOLTAGE
115 / 230
SERVICE FACTOR
1.5
RPM
3450
APPROVAL
UL and CSA
OVERLOAD
Automatic
MOUNT TYPE
NEMA C-Face
MOTOR TYPE
Capacitor Start
ENCLOSURE TYPE
Open Drip Proof
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700