1.888.978.7759
Century SK1152, Pool Filter Motor - 115/230 Volts 3450 RPM 1-1/2HP

Availability: Usually ships in 3 to 6 days
Item #: WBB185881
Price: $265.95

Product Information
Century Pool Filter Motor - 115/230 Volts 3450 RPM 1-1/2HP

  • Automatic Overload
  • Capacitor Start and Capacitor Start-Capacitor Run
  • NEMA 56C Face Mount
  • Not Reversible
  • CCWPE Rotation
  • Sealed Ball Bearings
  • Sealed Switch Design
  • 1081 Design
  • 50ยบ C Ambient
  • 303 Stainless Shaft (56J & 56C)
  • 304 Ball Bearing on Shaft End
  • 60 HZ
  • Single Speed
  • Single Phase
  • High Service Factor (Full Rated)
  • Standard Efficiency and High Efficiency Design
  • (Conservationist)
  • Open Drip Proof


Product Specifications
AMPS 19.4 / 9.7
BEARING TYPE Ball
BRAND Century
MOTOR RPM 60Hz 3450
FRAME 56C
HERTZ (HZ) 60
HORSEPOWER 1.5
LENGTH INCHES 12-5/8
MANUFACTURERS PART NUMBER SK1152
ROTATION CCWPE
VOLTAGE 115 / 230
MOTOR TYPE Capacitor Start-Capacitor Run
ENCLOSURE TYPE Open Drip Proof
APPROVAL UL and CSA
SERVICE FACTOR 1.3
RPM 3450
OVERLOAD Automatic
MOUNT TYPE NEMA C-Face

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700