Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
A.O. Smith EL2024, Oil Burner Motor - 1725 RPM 115 Volts
Availability: Usually ships in 3 to 6 days Stock No:WBB186081
Quantity Discount
QTY
Price
1-5
$94.95 ea.
6+
$90.95 ea.
Product Information
A.O. Smith Oil Burner Motor - 1725 RPM 115 Volts
40° C rise
Continuous duty
Totally Enclosed
5 5/8 Inch Diameter
Single Speed
60 HZ
Manual Reset Overload
Single Phase
Product Specifications
AMPS
3.7
BEARING TYPE
Sleeve
BRAND
A.O. Smith
FRAME
48N
HERTZ (HZ)
60
HORSEPOWER
1/4
LENGTH LESS SHAFT INCHES
6-3/4
MANUFACTURERS PART NUMBER
EL2024
ROTATION
Reversible
VOLTAGE
115
ENCLOSURE TYPE
Totally Enclosed
APPROVAL
UL and CSA
MOUNT TYPE
N Flange
OVERLOAD
Manual Reset
RPM
1725
SHAFT DIMENSION INCHES
1/2 x 1-13/16
MOTOR TYPE
Split Phase
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700