Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fasco D310, 4.4" Shaded Pole Motor - 115 Volts 1500 RPM
Availability: Usually ships in 3 to 6 days Stock No:WBB186670
Quantity Discount
QTY
Price
1-5
$111.95 ea.
6+
$106.95 ea.
Product Information
Fasco 4.4" Shaded Pole Motor - 115 Volts 1500 RPM
Shaded Pole
Automatic Overload
60 HZ
Single Phase
Rotation is determined by viewing the shaft end
Product Specifications
AMPS
4
BEARING TYPE
Sleeve
BRAND
Fasco
DIAMETER INCHES
4.4
HERTZ (HZ)
60
HORSEPOWER
1/12
LENGTH LESS SHAFT INCHES
2-3/4
MANUFACTURERS PART NUMBER
D310
ROTATION
CW
VOLTAGE
115
RPM
1500
ENCLOSURE TYPE
Open
MOTOR TYPE
Shaded Pole
OVERLOAD
Automatic
APPROVAL
UL and CSA
SPEEDS
1
MOUNT TYPE
Stud
SHAFT DIMENSION INCHES
3/8 x 2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700