Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fasco D469, 3.375" GE 11 Frame Replacement Motor - 208-230 Volts 1550 RPM
Availability: Usually ships in 3 to 6 days Stock No:WBB186692
Quantity Discount
QTY
Price
1-5
$111.95 ea.
6+
$106.95 ea.
Product Information
Fasco 3.375" GE 11 Frame Replacement Motor - 208-230 Volts 1550 RPM
Direct replacements for GE 11 Frame motors.
Rotation is determined by viewing the shaft end
Leads are on shaft end
Shaded Pole
3.375 Inch Diameter
Automatic Overload
Stud Mounting
60 HZ
Single Phase
Product Specifications
AMPS
1.3
BEARING TYPE
Sleeve
BRAND
Fasco
DIAMETER INCHES
3.375
HERTZ (HZ)
60
HORSEPOWER
1/12
LENGTH LESS SHAFT INCHES
4-1/3
MANUFACTURERS PART NUMBER
D469
ROTATION
CCW
VOLTAGE
208 - 230
MOTOR TYPE
Shaded Pole
OVERLOAD
Automatic
RPM
1550
SHAFT DIMENSION INCHES
5/16 x 2-1/8
ENCLOSURE TYPE
Open
APPROVAL
UL and CSA
COMPATIBLE WITH/REPLACES
GE 1232
MOUNT TYPE
Stud
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700