Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fasco D377, 4.4" Shaded Pole Motor - 115 Volts 1500 RPM
Availability: Usually ships in 3 to 6 days Stock No:WBB186713
Quantity Discount
QTY
Price
1-5
$111.95 ea.
6+
$106.95 ea.
Product Information
Fasco 4.4" Shaded Pole Motor - 115 Volts 1500 RPM
Shaded Pole
Automatic Overload
60 HZ
Single Phase
Rotation is determined by viewing the shaft end
Product Specifications
AMPS
3.1
BEARING TYPE
Sleeve
BRAND
Fasco
DIAMETER INCHES
4.4
HERTZ (HZ)
60
HORSEPOWER
1/12
LENGTH LESS SHAFT INCHES
2-3/4
MANUFACTURERS PART NUMBER
D377
ROTATION
CCW
VOLTAGE
115
OVERLOAD
Automatic
MOUNT TYPE
Stud
MOTOR TYPE
Shaded Pole
COMPATIBLE WITH/REPLACES
Jenn-Air 7108-2101
APPROVAL
UL and CSA
RPM
1500
SPEEDS
1
SHAFT DIMENSION INCHES
3/8 x 2
ENCLOSURE TYPE
Open
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 23, 2012
Reviewed by: Richard (Mount Gilead, NC)
Customer Rating :
Fasco D377 4.4" Motor
The motor was exactly as described on the website. The picture meant a lot for assurance that I would be receiving a duplicate. The quality is excellent with directions. Shipment was quick and reasonable.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700