1.888.978.7759
Fasco D291, 5" Split Capacitor Fan Coil Motor - 115 Volts 1050 RPM

Availability: Out of stock, expected on or around 02/27/2015
Item #: WBB186861
Price: $157.95

Product Information
Fasco 5" Split Capacitor Fan Coil Motor - 115 Volts 1050 RPM

  • Permanent Split Capacitor
  • Sleeve Bearing
  • Automatic Overload
  • Open Enclosure
  • 60 HZ
  • Single Phase


Product Specifications
AMPS 2.2 - 1.4 - 1 - 0.7
BEARING TYPE Sleeve
BRAND Fasco
MOTOR RPM 60Hz 1050
HERTZ (HZ) 60
HORSEPOWER 1/10 - 1/15 - 1/25 - 1/40
LENGTH LESS SHAFT INCHES 3-1/4
MANUFACTURERS PART NUMBER D291
ROTATION Double Shaft
VOLTAGE 115
MOUNT TYPE Resilient Base
MOTOR TYPE Permanent Split Capacitor
SHAFT DIMENSION INCHES 10-3/4 x 1/2 x 10-3/4
RPM 1050
APPROVAL UL and CSA
DIAMETER INCHES 5
OVERLOAD Automatic
ENCLOSURE TYPE Open

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700