Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Electronic Counting Scale - 60 lb. Capacity

Electronic Counting Scale - 60 lb. Capacity
Availability: Usually ships same day
Stock No: WB240878
FREE Shipping
Quantity Discount
QTY Price
1-3 $109.95 ea.
4+ $99.95 ea.


Product Information
ELECTRONIC WEIGHT COUNTING SCALE
With a default division of 1/30,000 and Class III accuracy, this scale is capable of counting the smallest of parts. Features sample weigh, count and percent mode functions. Weighs in pounds and kilograms. Includes easy-to-read LCD display and RS232-port. Stainless steel platform with protective finish measures 10-1/2" x 8-1/2". Features 60 lb. maximum capacity & 0.5 lb. minimum capacity with 0.002 lb. increments. Powered by internal rechargeable battery or 110/220V AC adapter (included). 10-1/2"W x 13"D x 4"H overall. 1 year limited warranty.

Watch Product Video


Click here to view Instruction Manual.

Product Specifications
LENGTH INCHES 10-1/2
WIDTH INCHES 13
HEIGHT INCHES 4
CAPACITY LBS 60
CAPACITY KG 30
ASSEMBLY Assembled
CONSTRUCTION Stainless Steel/ABS Plastic
PAN/PLATFORM SIZE 10-1/2" x 8-1/2"
TYPE Counting Scale
BRAND Global
MODEL 240878
READABILITY LB 0.002
READABILITY GRAMS 1

Photo Gallery
Electronic Weight Counitng Scale Electronic Weight Counitng Scale Electronic Weight Counitng Scale Electronic Weight Counitng Scale
Adjustable Leveling Feet on Electronic Weight Counitng Scale Adjustable Leveling Feet on Electronic Weight Counitng Scale Leveling Bubble on Electronic Weight Counitng Scale Removable Mat on Platform of Electronic Weight Counitng Scale
RS-232 Port on Electronic Weight Counitng Scale Electronic Weight Counitng Scale LCD Display on Electronic Weight Counitng Scale Electronic Weight Counitng Scale
Electronic Weight Counitng Scale Electronic Weight Counitng Scale    

Customer Reviews
Avg. Review Rating: 16 Reviews
Reviewed On: December 10, 2012
Reviewed by: Larecia Anderson (Abilene, Texas)
Customer Rating :
Making a difference
We use these scales to weigh shop towels in our vocational services department. We provide jobs for people who are mentally and physically handicapped. They get a sense of pride and independence when using these scales on thier own.
Reviewed On: November 02, 2012
Reviewed by: Brad Martin (Colorado)
Customer Rating :
Electronic scale
I purchased the electronic counting scale and it looks to be well made and accurate. I would like to see the manual a little more user frindly its very limited on info for setting up the scale.
Reviewed On: August 27, 2012
Reviewed by: Liz Vega (Mcallen,Tx)
Customer Rating :
Facil de manejar!
facil de manejar para nosotros que necesitamos rapidez para pesar,solo falta ver que no se descomponga rapido,espero y no pues nos gusto mucho!!
Reviewed On: August 21, 2012
Reviewed by: ANN (201 east street)
Customer Rating :
ACCOUNTING SENIOR CLERK
THIS ITEMS FOR STOCK RM WE BE ABLE TO COUNTING ITEMS SCALE.WE LOVE IT.
Reviewed On: July 17, 2012
Reviewed by: Vlad (Cincinnati, OH)
Customer Rating :
Very good scale
This is really good scale. Good size of the platform, simple, reliable, flexible (batteries versus AC).
Reviewed On: June 08, 2012
Reviewed by: Tina (Harrodsburg, KY)
Customer Rating :
This scale works great.
We have only used this scale probably less than 15 times so far. We only ship items out 2-3 days per week but it is so much more accurate than what we had been using. We really like it.
Reviewed On: May 22, 2012
Reviewed by: Luis Rodriguez (Pharr, TX)
Customer Rating :
Excellent product!
Excellent product!
Reviewed On: May 10, 2012
Reviewed by: Tiny (PINEY FLATS, TN)
Customer Rating :
Great little scale
Scale appears to be very durable and accurate reasonable price, worth it for the money.
Reviewed On: April 02, 2012
Reviewed by: Imelda (San Diego)
Customer Rating :
electronic counting scale
We received this item on time.
Reviewed On: February 28, 2012
Reviewed by: DS (Oregon)
Customer Rating :
Cost Effective Scale
We own 3 of these and all have performed well. Some over several years.
Reviewed On: February 19, 2012
Reviewed by: carol (florida)
Customer Rating :
Balance
Great, economical, convenient balance. Instructions could be written better.
Reviewed On: February 16, 2012
Reviewed by: Darlyne (ny)
Customer Rating :
Great color, Easy to use, easy to see
Holds up nice, cleans easily, has large numbers great for the price!
Reviewed On: January 19, 2012
Reviewed by: wallys (winter gardens)
Customer Rating :
great
once you get to understand its functions, its a very helpful equipment to work with.
Reviewed On: January 11, 2012
Reviewed by: Jim (VIRGINIA BEACH, VA)
Customer Rating :
Maintenance Supervisor
Scale works very well no problems. Very accurate. Only thing is platform could be a little larger, but good for the price.
Reviewed On: November 10, 2011
Reviewed by: Melinda Stine (Bourbon, IN)
Customer Rating :
Great buy!
This scale is a great buy for the money!
Reviewed On: November 07, 2011
Reviewed by: darlyne (Pleasantvalley NY)
Customer Rating :
Very Dependable and user friendly
we use the scale on a daily basis and so far so good. It's user friendly and dependable. I hope to have the scale for many years..


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700