1.888.978.7759
Datum LapTop Security Cart 20 Laptop Capacity

Availability: Usually ships in 14 to 17 days
Item #: WB984643
List Price: $2,861.00 Save: up to 43%
Price: $1,639.00

Product Information
DATUM LapTop Cart™ LAPTOP STORAGE & CHARGING CART

Laptop Storage Cart Provides A Safe And Easy Way To Transport Laptops For School, Government, Training Or Corporate Environments.

Mobile laptop charging cart is manufactured with powder coated, heavy gauge steel for years of service. Sides are ventilated to reduce risk of overheating. Smooth 1-1/8” thick laminated top work surface offers a convenient cable management opening. Front, translucent tambour doors allow easy visual inspection of contents without opening and include a padlock hasp for security (lock sold separately). Rear panel door has a three-point locking mechanism to limit access. Storage compartment is equipped with a UL listed timer that allows alternate charging of two different banks of laptops. Timer also provides 4 additional constant power outlets for use with other devices. Removable steel power management dividers provide a unique cord management solution to wrap laptop power cords around. Laptop compartments measure 17”D x 1-7/8”W x 12-¾”H and accommodate up to 17” screen laptops. Integral cable management opening and cord wrap included. Moves easily with 5” rubber casters (2 with brakes, 2 rigid) and rubber corner bumpers protect walls and doorways. 2 Year Limited Warranty.

Product Specifications
LENGTH INCHES 30-1/4
WIDTH INCHES 26-1/4
HEIGHT INCHES 37-7/8
COLOR FINISH Light Gray Cabinet, Smoke Gray Top & Black Edging
CAPACITY 20 Laptops
ASSEMBLY Assembled
BRAND Datum
DOOR QUANTITY 2
MANUFACTURERS PART NUMBER CSC-PC20UL
SHELF QUANTITY 3
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber (2 Swivel with Brakes, 2 Rigid)
POWER 120V
CONSTRUCTION Steel

Photo Gallery
Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart Padlockable Hasp on Doors (Lock Sold Separately) on Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart
Locking Swivel Casters on Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart Cable Management Opening and Cord Wrap on Datum Laptop Cart, Laptop Storage Cart, Laptop Charging Cart

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700