1.888.978.7759
Elkay EZS8L, Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Availability: Usually ships same day.
Item #: WBB190402

with FREE shipping today! (within the contiguous US)

List Price: $819.00 Save up to 54%
Qty Price
1-2 $374.95 ea.
3+ $374.95 ea.

Product Information
Elkay - ADA BARRIER FREE COOLERS - EZS8L

This self contained electrically refrigerated wall hung water cooler has a chilling capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed. Unit is operated by self-closing Easy-Touch controls which require less than 3 pounds of force to activate.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

Product Specifications
ACCESS PANEL No
COOLER/FOUNTAIN ACTIVATION Push Bar
ADA CERTIFIED Yes
AMPS 5
ANSI CERTIFIED Yes
BRAND Elkay
COLOR FINISH Light Gray Granite
DEPTH INCHES 19
FILTER No
FOOT PEDAL No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER No
HANDS FREE OPERATION No
HEIGHT INCHES 19-13/16
HERTZ 60
INSTALLATION TYPE Wall
LOUVER SCREEN No
MANUFACTURERS PART NUMBER EZS8L
NSF CERTIFIED Yes
NUMBER OF STATIONS 1
REFRIGERATED Yes
STYLE Barrier Free
VANDAL RESISTANT BUBBLER No
VOLTAGE 115
WALL PLATE No
WIDTH INCHES 18-3/8
FOR OUTDOOR USE No

Photo Gallery
 ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung
 ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung
 ADA Barrier Free Cooler, Light Gray Granite, Wall Hung  ADA Barrier Free Cooler, Light Gray Granite, Wall Hung ADA Barrier Free Cooler, Light Gray Granite, Wall Hung ADA Barrier Free Cooler, Light Gray Granite, Wall Hung
ADA Barrier Free Cooler, Light Gray Granite, Wall Hung ADA Barrier Free Cooler, Light Gray Granite, Wall Hung ADA Barrier Free Cooler, Light Gray Granite, Wall Hung ADA Barrier Free Cooler, Light Gray Granite, Wall Hung

Customer Reviews
Avg. Review Rating: 10 reviews
Reviewed On: March 04, 2015
Reviewed by: MARY (PEMBROKE PARK, FL)
Customer Rating:
Water Cooler
Exact replacement for what we already had.
Reviewed On: March 03, 2015
Reviewed by: Gerry (DENVER, CO)
Customer Rating:
Good
Works fine!
Reviewed On: February 26, 2015
Reviewed by: CINDY (BIRMINGHAM, AL)
Customer Rating:
Clean and cold drinking water
Westwood Ballet and Irish Dance students are very excited about their new drinking fountain. There is nothing like a cool refreshing drink of water.
Reviewed On: February 06, 2015
Reviewed by: Jerry (GREEN BAY, WI)
Customer Rating:
water fountain
I was happy with the unit, but it was cramped inside the unit and difficult to fit my drain pipes into the tappered body of the fountain, but with some slight modifications it fit.
Reviewed On: January 28, 2015
Reviewed by: CHRIS (WESTERVILLE, OH)
Customer Rating:
good product
Most affordable one I could find and works well
Reviewed On: January 25, 2015
Reviewed by: EDWARD (MCMINNVILLE, TN)
Customer Rating:
I WOULD RECOMMEND
THIS PRODUCT ARRIVED IN GREAT TIME. IT ALSO INSTALLED RELATIVELY EASY, AND IT IS WORKING GREAT.
Reviewed On: January 07, 2015
Reviewed by: CHERIE (PALM CITY, FL)
Customer Rating:
WATER FOUNTAIN
WE ENJOY OUR WATER FOUNTAIN...IT DOES THE TRICK!
Reviewed On: December 26, 2014
Reviewed by: Karen (MAYVILLE, WI)
Customer Rating:
NO PROBLEMS
We needed a replacement bubbler. I priced these out through numerous companies and Global was the best deal. Easy checkout, super fast delivery (even during the holidays). Exactly as described.
Reviewed On: December 09, 2014
Reviewed by: GENE (FARGO, OK)
Customer Rating:
ELKAY EZS8L WATER COOLER
replaced one like it
Reviewed On: November 30, 2014
Reviewed by: Susan (Rochester, New York)
Customer Rating:
Perfect
This water cooler was exactly how it is described online. Works great and our employees are happy to have a 2nd one in our facility
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700