1.888.978.7759
Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L

Availability: Usually ships same day.
Item #: WBB190465
List Price: $869.00 Save up to 38%
qty Price
1-2 $564.00 ea.
3+ $536.00 ea.

Product Information
Elkay - ADA BARRIER FREE COOLERS - EZSVR8L

This self contained electrically refrigerated wall hung water cooler has a chilling capacity of 50 degree (f) drinking water. It's non-pressurized tank system is standard, and is located after the bubbler valve so that the tank is subject to in line pressure only when valve button is pressed. Unit is operated by self-closing Easy-Touch controls which require less than 3 pounds of force to activate.

Elkay Drinking Fountains are manufactured with a waterway system utilizing copper components and completely lead-free material. These waterways have no lead because all leaded materials, such as leaded brass, have been removed.

Image May Not Reflect Selected Options

THIS ITEM IS NON RETURNABLE
Product Specifications
ACCESS PANEL No
COOLER/FOUNTAIN ACTIVATION Push Bar
ADA CERTIFIED Yes
AMPS 5
ANSI CERTIFIED Yes
BRAND Elkay
COLOR FINISH Light Gray Granite
DEPTH INCHES 19
FILTER No
FOOT PEDAL No
FREEZE/FROST RESISTANT No
GALLONS PER HOUR 8
GLASS FILLER No
HANDS FREE OPERATION No
HEIGHT INCHES 19-13/16
HERTZ 60
INSTALLATION TYPE Wall
LOUVER SCREEN No
MANUFACTURERS PART NUMBER EZSVR8L
NSF CERTIFIED Yes
NUMBER OF STATIONS 1
REFRIGERATED Yes
STYLE Barrier Free
VANDAL RESISTANT BUBBLER Yes
VOLTAGE 115
WALL PLATE No
WIDTH INCHES 18-3/8
FOR OUTDOOR USE No

Photo Gallery
Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L
Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L Elkay ADA Barrier Free Water Cooler, Light Gray Granite, VR Bubbler, Wall Hung, EZSVR8L

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700