Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Commercial And Light Industrial HEPA Air Purifier - 1000 CFM - 120V - Wood
Availability: Usually ships in 3 to 6 days Stock No:WBB191239
Price: $901.00
Product Information
Commercial And Light Industrial HEPA Air Purifier - 1000 CFM - 120V - Wood Grain
This 21-1/2"L x 17"W x 19"H unit can be mounted in a number of ways to suit specific application needs for maximum efficiency. Has two speeds for cleaning capabilities of 700-1000 cubic feet per minute and is ideal for multiple commercial and light industrial applications. Durable steel housing with attractive wood grain finish. HEPA Filter is moisture resistant, does not support microbial growth and has an efficiency rating of 99.97% of particulate as small as 0.3 microns. 7' long three prong cord. Includes eyebolts to hang from ceiling or wall mount kit. 720 Watts.
Product Specifications
BRAND
Lake Air
WIDTH INCHES
21-1/2
DEPTH INCHES
17
HEIGHT INCHES
19
WEIGHT LBS
57
COLOR FINISH
Wood Grain
ASSEMBLY
Assembled
CONSTRUCTION
Steel
CFM HIGH
1000
CFM LOW
700
SPEEDS
2
COVERAGE SQUARE FEET
625
VOLTAGE
120
HERTZ
60
AMPS
5
WATTS
720
DECIBELS
65/53
FILTER TYPE
HEPA Air Purifier
AIR CHANGES PER HOUR
9
MANUFACTURERS PART NUMBER
LA-1400S HEPA Wood
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700