Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Datum Wallwrite Fold-up Desk-Non-Locking-BLACK
Availability: Usually ships in 14 to 17 days Stock No:WB249457BK
Price: $103.95
Product Information
DATUM WALLWRITE® WALL MOUNT SHOP DESKS Non-Locking Desk
Wall mount desk conveniently folds away when not in use to provide optimal work space. Wall mount shop desk provides a work surface where you need it. Ideal for loading docks, warehouses, factory floors, supply rooms and shipping & receiving areas. Folding shop desk mounts to wall at desired work height to accommodate stand-up or sit-down work positions. Made of durable steel with a scratch resistant powder coat finish. Full width handle lowers desk to provide a convenient 13”D work surface. Interior features a convenient pen storage compartment for pens, small tools and other supplies. Also includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. Measures 20”W x 3-3/8”D x 16-3/8”H. Hardware included.
Product Specifications
WIDTH INCHES
20
WEIGHT LBS
14
TYPE
Non-Locking
MODEL
249457BK
BRAND
Datum
COLOR FINISH
Black
CONSTRUCTION
Steel
DEPTH INCHES
3-3/8
HEIGHT INCHES
16-3/8
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: April 30, 2012
Reviewed by: Robert Crowthers (West Chester, PA 19380)
Customer Rating :
satisfaction
Meets my requirements for quality, value and utility.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700