Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Corrosion Resistant Personnel Door 4' W x 8' H White Left Hand Control

Corrosion Resistant Personnel Door 4' W x 8' H White Left Hand Control
Availability: Usually ships in 35 to 38 days
Stock No: WB984680WHL
Price: $1,754.00


Product Information
CORROSION RESISTANT PERSONNEL DOOR

Virtually Maintenance Free Door Is Ideal For Food Processing Facilities, Pharmaceutical Manufacturing And Chemical Plants.

This door is designed for use in heavy duty interior applications that require corrosion resistance and durability. Door is impervious to acids, petroleum products, animal fats and cleaning solvents. The door panel is constructed with a 1/8" thick outer skin of cross-linked polyethylene with an ultra high-density, non-CFC foamed-in-placed core that will retain an attractive appearance in the most difficult applications. Door has excellent insulation qualities with "R" 12 value properties from -40° to 150° F. The 1-¾" thick panels sanitary surface never needs painting and cleans easily with soap and water. Each door comes standard with heavy duty 4-½" x 4-½" stainless steel hinges with ball bearings and removable pins, and a door knob passage set with Left handing (see diagram).

Product Specifications
WIDTH FEET 4'0"
HEIGHT FEET 8'0"
COLOR FINISH White
ASSEMBLY Unassembled
BRAND Chase Doors
CONSTRUCTION Polyethylene Shell & Foam Core
DOOR TYPE Single Door
MANUFACTURERS PART NUMBER CRS4896-AW-LEFT
TYPE Left Hand

Photo Gallery
Corrosion Resistant Personnel Door Corrosion Resistant Personnel Door Stainless Steel Hinges on Corrosion Resistant Personnel Door  



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700