Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Locker Single Tier 12x12x72 Recessed Handle 3 Door Tan Easy Assembly
Availability: Usually ships same day Stock No:WB442824TN
Price: $169.95
Product Information
Steel Lockers
Single Tier Easy Assembly
Door handle with fingertip lift latch is recessed into the door face to create a smooth catch-free surface, to discourage the padlock from being cut off and to provide a neat, clean look. The results are improved safety, security and appearance. This quality lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation. Legs add 6" to height. Includes blank number plates. Locker has secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat .
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
12
HEIGHT INCHES
72
COLOR FINISH
Tan
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
GROUP
3 Wide
OPENINGS
3
OVERALL HEIGHT INCHES
76
TOTAL WIDTH INCHES
36
TYPE
Single Tier
WEIGHT LBS
144
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700