Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Hallowell Assembled Antimicrobial Locker Double Tier 1 Wide - 15x18x78

Hallowell Assembled Antimicrobial Locker Double Tier 1 Wide - 15x18x78
Availability: Usually ships in 7 to 10 days
Stock No: WBB192395
Price: $250.95


Product Information
Hallowell Assembled Antimicrobial Locker Double Tier 1 Wide - 15x18x78

This Anti Microbial Locker is ideal for health care and pharmaceutical environments including hospitals and doctor's offices. Storage lockers are made using a 24 gauge steel body with 16 gauge locker doors. Locker doors offer a stainless steel recessed handle with multi-point gravity lift latch handle. Doors are louvered for ventilation and secured using continuous piano hinges. 6"H legs raise locker off floor for clearance space. Gray powder coat antimicrobial finish. Storage lockers include one double and two single prong coat hooks. Assembled. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 18
HEIGHT INCHES 36
COLOR FINISH Platinum
ASSEMBLY Assembled
BRAND Hallowell
CONSTRUCTION Steel
DESCRIPTION Antimicrobial Locker
GROUP 1 Wide
MANUFACTURERS PART NUMBER UMS1588-2A-PL-AM
OPENINGS 2
OVERALL DEPTH INCHES 18
OVERALL HEIGHT INCHES 78
OVERALL WIDTH INCHES 15
TYPE Double Tier



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700