1.888.978.7759
Blue Recycling Tilt Truck 1/2 Cubic Yard and 750 Lb. Capacity

Availability: Usually ships same day.
Item #: WB240924
Qty Price
1-2 $259.95 ea.
3+ $229.00 ea.

Product Information
Standard 1/2 Cubic Yard Blue Recycling Tilt Truck
Ruggedly built for transporting and dumping bulk recycling. This recycling tilt truck is ideal for food service, retail and plant operations where bulk materials are collected.

The one-piece seamless molded polyethylene body won't dent, rust or chip and makes cleaning easy. Recycle tilt truck features two 9" roller bearing rubber load wheels and two 4" rubber swivel casters ensure maneuverability. Convenient push handle with trash bag hooks provides secure handling. Includes a white We Recycle logo on both sides. 1/2 cubic yard/750 lb. capacity. Shipped unassembled. Body Measurements - 46-1/2"L X 31"W X 33"H. Overall Height 36".

Optional Lid is available to control odors and protect cargo.

Product Specifications
LENGTH INCHES 46-1/2
WIDTH INCHES 31
HEIGHT INCHES 33
CAPACITY LBS 750
CAPACITY CUBIC YARDS 1/2
COLOR FINISH Blue
ASSEMBLY Unassembled
CONSTRUCTION Plastic
TYPE Standard Tilt Truck 1/2 Cu. Yd.
WHEEL DIAMETER INCHES 9
WHEEL TYPE Mold-On Rubber
OVERALL HEIGHT INCHES 36
BRAND Global Industrial

Photo Gallery
Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Molded In Lift Handle on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
Steel Push Handle on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
Rounded Corners of Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Rounded Corners of Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts 2 Swivel Casters and 2 Roller Bearing Wheels on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Polyurethane Swivel Casters on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
Mold On Rubber Wheels on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Roller Bearing Wheels on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Push Handle and Hooks for Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Optional Lid on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts
Optional Hinged Lid on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Optional Hinged Lid on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts Optional Hinged Lid on Recycling Plastic Tilt Truck, Plastic Tilt Trucks, Recycling Hopper Truck, Hopper Trucks, Recycling Carts

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: May 13, 2014
Reviewed by: stephanie (ERIE, PA)
Customer Rating:
tilt truck
Very nice tilt truck, nice size for moving around. Nice Price as well.
Reviewed On: November 09, 2011
Reviewed by: Tara C (Pacific, MO)
Customer Rating:
Worth the investment!
Very simple to assemble with tools most already have on hand. Will definitely make loading and unloading easier then the can I had before purchasing this one.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700