1.888.978.7759
Multi-Purpose Split Level Stand - Cherry & Black

Availability: Usually ships in 2 to 5 days
Item #: WBB192683
List Price: $166.00 Save: up to 57%
Price: $70.95

Product Information
Multi-Purpose Split Level Stand - Cherry & Black

This mobile multi-purpose stand has lots of adjustments and lots of uses. Use it as a presentation or lecture stand, laptop computer stand, audio/visual platform, a reading stand, or as an over-the-bed table for hospitals or home care. Two platform angle adjusts independently, and adjust in height together. Rails at the top and bottom of each platform keep items from rolling off. Casters are included for easy mobility, and will lock when stability is needed. Four different combinations of finish/frame color. Small platform measures 11-3/4"W x 17-3/4"D, while large platform measures 19-1/2"W x 17-3/4"D. 35-7/8"W x 18-1/8"D x 39-1/2"H Overall.

Product Specifications
WIDTH INCHES 35-7/8
HEIGHT INCHES 26 To 39-1/2
DEPTH INCHES 18-1/8
COLOR FINISH Cherry & Black
BRAND OFM
MANUFACTURERS PART NUMBER LCS100-A45B
TYPE Laptop Carts
DESCRIPTION Multi-Purpose Laptop Stand

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 05, 2012
Reviewed by: chad (WAYNE, PA)
Customer Rating:
Operations
The lower shelf should be vertically adjustable. Even a position to bring it level to the larger surface would be nice.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700