1.888.978.7759
Big and Tall Arm Chair 500 Lbs. Capacity - Gray

Availability: Usually ships in 2 to 5 days
Item #: WBB192818
List Price: $246.00 Save: up to 51%
Price: $119.95

Product Information
Big and Tall Arm Chair 500 Lbs. Capacity - Gray

Designed to accommodate congregations, auditoriums, meeting rooms, or anywhere people gather. A traditional stack chair with modern flair! The silver-vein finish and steel frame make this an elegant yet durable chair. Use them in congregational areas to comfortably seat many people and stack them away for easy storage. No assembly required! Stacks 4 high.

Product Specifications
WIDTH INCHES 29-1/4
DEPTH INCHES 25-1/4
HEIGHT INCHES 35
COLOR FINISH Gray
ARM TYPE Armrest
BACK WIDTH INCHES 20-1/4
BACK HEIGHT INCHES 19-1/4
BACKREST Mid-Back
BASE 4-Leg
BRAND OFM
SEAT WIDTH INCHES 20-3/4
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 18-3/4
MANUFACTURERS PART NUMBER 300-XL-801
UPHOLSTERY Fabric
APPLICATION Reception
CAL117 CERTIFIED Yes
COLOR Gray
APPLICATION/USAGE Office Seating

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: December 27, 2011
Reviewed by: Mago (Texas)
Customer Rating:
Almost perfect
Great chair, wide, sturdy, somewhat comfortable. My only beef is that when it arrived it was missing one of the plastic pieces on the bottom of one of the legs. Other than that great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700