Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120

Federal Signal A-120 Siren, 120VAC/DC, Electromechanical, Red - A-120
Availability: Usually ships in 10 to 13 days
Stock No: WBB192987
Price: $754.00


Product Information
The Federal Signal Model A is a general-purpose electro-mechanical siren that produces a distinctive sound and tonal quality for industrial applications. It has a high maximum pitch which provides excellent contrast to industrial ambient noise. Introduced in 1918, the Model A is still used today in many rugged and extreme environments and applications. The Model A features a universal motor and operates with 120VAC or 125VDC. The fractional horsepower motor drives a ported aluminum rotor within the specially designed stator to produce a unique sound. A small internal fan cools the motor during operation. The recommended duty cycle is five minutes on/five minutes off. This siren produces an attention-getting 103dBa @ 10' (113dBa @ 1m) and 1060Hz at full R.P.M. The Model A's metal housing is sealed with red powder coat for an attractive appearance and superior corrosion resistance. The swivel mount bracket accommodates wall and surface mount installations. The Model A is UL and cUL Listed and FM Approved. Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp. 5 Year Limited Warranty.

Click for SIREN, 120VAC/DC, ELECTROMECHANICAL, RED Specification Sheet

Product Specifications
LENGTH INCHES 12-3/4
WIDTH INCHES 9-1/4
COLOR FINISH Red
MANUFACTURERS PART NUMBER A-120
MOUNT TYPE Surface, Wall
OPERATING CURRENT 1.9
PACKAGE QUANTITY 1
VOLTAGE 120
WEIGHT LBS. 9
BRAND Federal Signal
DECIBELS 103
MADE IN THE U.S.A. Yes



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700