Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Panel & Sheet Mover Cart with Rollers 2000 Lb. Capacity
Availability: Usually ships in 6 to 9 days Stock No:WB984763
Price: $301.95
Product Information
PANEL & SHEET MOVER CART WITH ROLLERS
Side Panel Rollers Are Included Easy Loading And Unloading Of Bulky Material.
Panel mover trucks store and transport sheets of paneling, doors, plywood and lumber. Drywall transport cart has integral rubber rollers on one side to assist with loading and unloading of cargo. A handy removable plastic basket is included for carrying tools and supplies. Durable powder coated steel cart is constructed for years of service. Plywood moving cart rolls smoothly with two swivel, two rigid 4" phenolic casters and offers 6" of space between uprights. Assembles easily.
Product Specifications
LENGTH INCHES
32
WIDTH INCHES
26
HEIGHT INCHES
40-1/2
CAPACITY LBS
2000
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Vestil
CONSTRUCTION
Steel Frame, Rubber Rollers & Plastic Basket
MANUFACTURERS PART NUMBER
PRCT
NUMBER OF DIVIDER RAILS
4
WHEEL TYPE
Phenolic, 2 Swivel, 2 Rigid
Wheel Diameter Inches
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700