Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Flush Mount LCD/Plasma Screen Mount - Black
Availability: Usually ships in 7 to 10 days Stock No:WBB195608
Price: $61.95
Product Information
Flush Mount LCD or Plasma Screen Mount - Black
This space saving design is a must have! Our Flush LCD or Plasma Mount is quick and easy to install! Your monitor will look great and the view is easy to adjust. Our tilting design provides +/- 15 degrees of flexibility in the positioning of your screen. Also comes with additional expansion plate, which allows mount of sizes from 14 to 23" LCD panels with mounted holes from 100-200mm. With less the 4" of space between the wall and your electronic device it looks like your monitor is floating in the air! Black finish. 6"W x 4-3/4"D x 4-3/4"H overall dimensions.
Product Specifications
WIDTH INCHES
6
DEPTH INCHES
4-3/4
HEIGHT INCHES
4-3/4
COLOR FINISH
Black
DESCRIPTION
Flush Mount LCD/Plasma Screen Mount
WEIGHT LBS
2.45
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Buddy Products
MAXIMUM SCREEN SIZE
23
MINIMUM SCREEN SIZE
14
TILT (DEGREES)
15° / -15°
STYLE
Flat and Tilting
MODEL
B195608
WEIGHT CAPACITY
88 lbs
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700