Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Wall Mount Single Swing Arm For Monitors - Black
Availability: Usually ships in 7 to 10 days Stock No:WBB195647
Price: $92.95
Product Information
Wall Mount Single Swing Arm for Monitors - Black
Easily create more room in any space including offices, classrooms, and home offices. This steel welded single arm wall mount makes moving around your monitor easy and smooth. With the latest locking technology you don't have to worry about how secure your monitor is. The locking technology is made for easy monitor demounting and flexible up and down positioning of your monitor or TV all the while keeping it securely fastened. VESA compliant. Black finish. 5"Wx14"Dx8"H overall dimensions.
Product Specifications
WIDTH INCHES
5
DEPTH INCHES
14
HEIGHT INCHES
8
COLOR FINISH
Black
DESCRIPTION
Wall Mount Single Swing Arm For Monitors
WEIGHT LBS
7
CONSTRUCTION
Steel
MOUNT TYPE
Wall Mount
BRAND
Buddy Products
MANUFACTURERS PART NUMBER
7437-4
PACKAGE QUANTITY
1
MODEL
B195647
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700