1.888.978.7759
28 Hook Key Cabinet - Platinum

Availability: Usually ships in 7 to 10 days
Item #: WBB195678
List Price: $53.95 Save: up to 26%
Price: $39.95

Product Information
28 Hook Key Cabinet - Platinum

Perfect for organizing keys on any size or shape key ring. Includes metal rim key tags. Slotted for wall mounting. Wafer tumbler lock with two keys included. Platinum finish. 10"Wx3"Dx12"H overall dimensions.

Product Specifications
WIDTH INCHES 10
DEPTH INCHES 3
HEIGHT INCHES 12
CAPACITY 28 Keys
COLOR FINISH Platinum
BRAND Buddy Products
CONSTRUCTION Steel
DESCRIPTION Hook Key Cabinet
MANUFACTURERS PART NUMBER 0128-32
PACKAGE QUANTITY 1
WEIGHT LBS 3.75

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: February 13, 2013
Reviewed by: Jilly (Monticello, IN)
Customer Rating:
I love this!
I purchased this key cabinet to organize our home, car, and boat keys. It is very well made and was easy to install. Great size for home use. We now have everything labled with the key tags and it looks great.
Reviewed On: June 08, 2012
Reviewed by: Jerry (Gaithersburg,MD)
Customer Rating:
Key Holder
Exactly what we wanted. Made well. Looks good
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700