1.888.978.7759
200 Key Cabinet - Putty

Availability: Usually ships in 7 to 10 days
Item #: WBB195716
List Price: $287.95 Save: up to 28%
Price: $205.95

Product Information
200 Key Cabinet - Putty

Unit has full piano hinges, easy-access slotted steel key racks with number guides, and numbered key control charts. Secure wafer tumbler locks are all keyed differently so no one key fits any other unit. Steel construction is slotted in back for easy wall mounting. Durable molded plastic keg tags have large easy-to-read numbers and metal snap-hooks. Yellow "Key Loaned" tags are also included with the cabinet. Two keys included. Color coded tags makes this key cabinet even easier to use. Each section of 100 numbers features a different color for more convenient identification of specific departments, floors, etc. Putty finish. 16"Wx3"Dx22"H overall dimensions.

Product Specifications
WIDTH INCHES 16
DEPTH INCHES 3
HEIGHT INCHES 22
CAPACITY 200 Keys
COLOR FINISH Putty
BRAND Buddy Products
CONSTRUCTION Steel
DESCRIPTION Key Cabinet
MANUFACTURERS PART NUMBER 1200-6
PACKAGE QUANTITY 1
WEIGHT LBS 10.1

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 05, 2014
Reviewed by: DANA (CHEYENNE, WY)
Customer Rating:
Key Cabinet Review
Quality construction.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700