1.888.978.7759
Classic™ 8 Section Wire Organizer - Platinum

Availability: Usually ships in 7 to 10 days
Item #: WBB195719
List Price: $32.50 Save: up to 31%
Price: $22.50

Product Information
Classic™ 8 Section Wire Organizer - Platinum

Hold folders and files, binders and reports - sections adjust in 1"W increments to fit your individual needs! More sections can be made by using the optional extra dividers. Platinum finish. 18-1/2"Wx8"Dx7-3/4"H overall dimensions.

Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 8
HEIGHT INCHES 7-3/4
COLOR FINISH Platinum
CONSTRUCTION Steel
BRAND Buddy Products
DESCRIPTION 8 Section Wire Organizer
MANUFACTURERS PART NUMBER 0710-32
TYPE Metal & Wire Desktop Organizers
WEIGHT LBS 3.55

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: March 04, 2014
Reviewed by: christie (NEWPORT,OR)
Customer Rating:
Classic 8 Section Wire Organizer
I ordered 4 of the 8 section wire organizers. I have 3 of the 4 in use. They are durable and are working quite well. Exactly meets the need I had for them which was categorizing sales by date batches. Perfect.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700