Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Hanging File 50 Key Caddy - Putty
Availability: Usually ships in 7 to 10 days Stock No:WBB195730
Price: $25.95 ea.(Sold in qty. of 6)
Product Information
Hanging File Key Caddy
A unique space saving 50-key rack, designed to fit any standard "Pendaflex" type hanging file system. You can secure 50 keys in just 2 inches! Letter size, the "Key Caddy" flips in and out of your locking file cabinet or desk drawer quickly and easily. Embossed steel construction with putty enamel finish. Putty finish. 12-1/2"W x 1-1/8"D x 9-1/4"H overall dimensions. Includes 50 key tags. Sold in package quantity 6.
Product Specifications
WIDTH INCHES
12-1/2
DEPTH INCHES
1-1/8
HEIGHT INCHES
9-1/4
CAPACITY
50 Keys
COLOR FINISH
Putty
BRAND
Buddy
CONSTRUCTION
Steel
DESCRIPTION
Hanging File Key Caddy
MANUFACTURERS PART NUMBER
1250-6
PACKAGE QUANTITY
6
WEIGHT LBS
0.77
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700