1.888.978.7759
Shop Desk w Pigeonhole Compartments and Pegboard Riser with Shelf 34-1/2"W x 30"D x38 to 42-1/2"H

Availability: Usually ships same day.
Item #: WB249458
Price: $224.95

Product Information
HEAVY DUTY SHOP DESKS
Height Adjustable Shop Desk with Pegboard Riser
Our best selling shop desk is perfect for warehouses and shipping & receiving areas! Rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and fights fatigue with height adjustments from 38" to 42-1/2"H at 1-1/2" increments. Work surface has a 2" slope from back to front edge. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks (sold separately) for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. 15"D lower shelf included. Durable blue powder coat finish. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of shop desk. No electrical wiring necessary. Overhead shelf accepts Optional Light Kit (sold separately). Easy Assembly.

Watch Video Below


Product Specifications
WIDTH INCHES 34-1/2
STYLE Piegeonhole Compartment w/ Pegboard Riser & Shelf
SHELF QTY 1
MODEL 249458
HEIGHT INCHES 38 to 42-1/2
DEPTH INCHES 30
CONSTRUCTION Steel
ASSEMBLY Unassembled
DRAWER QTY 1
BRAND Global Industrial
COLOR FINISH Blue

Photo Gallery
Optional Light Kit on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Optional Light Kit on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf
Shop Desk (With Electric Outlet Option) Shop Desk (With Electric Outlet Option)  Dual Sided Electrical Outlet with 15 FT Power Cord Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf
Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf 28 1/2 Inch High Pegboard Riser on Heavy Duty Height Adjustable Shop Desk
Steel Pegboard Riser Shelf on Heavy Duty Height Adjustable Shop Desk Steel Pegboard on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Steel Uprights Mount to Desk of Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Steel Uprights on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf
Steel Brackets for Shelf of Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Optional Light Kit on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Optional Light Kit on Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Power Switch on Light Kit for Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf
Easy Light Mounting of Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Easy Light Mounting of Heavy Duty Height Adjustable Shop Desk with Pegboard Riser Shelf Heavy Duty Height Adjustable Shop Desk Heavy Duty Height Adjustable Shop Desk

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: February 18, 2014
Reviewed by: Matt (NACOGDOCHES,TX)
Customer Rating:
Pretty good, mostly
This desk was a good deal and the way it was packed saved a bundle on freight costs.
Reviewed On: December 17, 2013
Reviewed by: Hank (BUCHANAN,MI)
Customer Rating:
OK but,,,,
The desk is a nice sturdy easy to assemble unit. Packaging could be a little better
Reviewed On: October 28, 2013
Reviewed by: LESLIE (CUDAHY,WI)
Customer Rating:
Shop Desk With Pegboard Riser Shelf
Works very well.
Reviewed On: November 19, 2012
Reviewed by: Kathy (Port Huron, Michigan)
Customer Rating:
Shop Desk w/Pegboard Riser Shelf - WB249458
Like the Desk. Would like to see it in a heaver guage metal.
Reviewed On: November 28, 2011
Reviewed by: Angela Naasz (Oklahoma)
Customer Rating:
Shop Desk
This has been very helpful in our cell. The space is well designed for what we were looking for.
Reviewed On: July 21, 2011
Reviewed by: JF (Colorado)
Customer Rating:
Good standing desk: needs 2 ergonomic improvements
Good standing desk. Good value. 4 stars because it needs 2 ergonomic improvements. 1 - Foot rail. I mounted a 2x3 wood foot rail with lag bolts thru the bottom hole of the adjustable legs. Makes a big difference for standing work. 2 - Shallower drawer and front apron. Drawer is too deep for adequate knee space when sitting on a stool during prolonged writing or close fine work. Should be no deeper than typical desk pencil drawer, about 2-1/2 inches. Use 45 degree gusset to full depth at front corners where the legs attach.
Reviewed On: April 14, 2011
Reviewed by: Derek (henderson, NV)
Customer Rating:
good deal for the cost
it is easy to put together, has good functioning use for my shop.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700