Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Mobile Nesting Chair (Qty. 2) - Black Plastic
Availability: Usually ships in 3 to 6 days Stock No:WBB197438
Price: $223.95
Product Information
Mobile Nesting Chair (Qty. 2) - Black Plastic
Made for Resting, Designed for Nesting. It nests tightly with other Mobile Nesting Chairs to form one movable unit that transports easily on swivel casters. That means there's no need for expensive chair carts for storage. Simply fold down the seat, and this chair is ready to use. Arms are integrated into this chair's striking design. The back is contoured and ventilated and the seat is contoured for form fitting comfort. Can be used anywhere additional seating is required: in conference rooms, auditoriums, class rooms, and impromptu meeting spaces. And with a sleek design and amazing mobility, why wouldn't you want to use it everywhere! Plastic construction. Black finish. Priced per carton of 2 chairs.
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
21-1/2
HEIGHT INCHES
30-1/4
COLOR FINISH
Black
ARM TYPE
Armrests
ASSEMBLY
Assembled
BACK WIDTH INCHES
19-1/4
BACK HEIGHT INCHES
8-1/2
BRAND
Safco®
CONSTRUCTION
Plastic
SEAT WIDTH INCHES
17-3/4
SEAT DEPTH INCHES
17-3/4
FRAME CONSTRUCTION
Steel
WEIGHT LBS
16
CAPACITY LBS
250
APPLICATION
Folding
PACKAGE QUANTITY
2
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700