Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
37"D Roll File Storage Tube - 18 Tube (Qty. 2)
Availability: Usually ships in 3 to 6 days Stock No:WBB197595
Price: $138.95
Product Information
37"D Roll File Storage Tube - 18 Tube (Qty. 2)
Penny-wise filing is possible with the Tube-Stor KD roll file. Great for long-term or short-term storage, the Tube-Stor will accommodate your filing needs with sturdy and economic design that allows you to stack your files. You can also store multiple size documents in the same file with built-in tube length adjuster tabs that extend to 24", 30", and 36". The Tub-Stor roll file is the perfect low-cost system for storage.
Product Specifications
WIDTH INCHES
23-1/2
DEPTH INCHES
37
HEIGHT INCHES
11-1/2
COLOR FINISH
White
ASSEMBLY
Unassembled
BRAND
Safco®
CONSTRUCTION
Corrugated Fiberboard, Wood (interior support)
TUBE QUANTITY
18
TUBE SIZE
3-3/4
WEIGHT LBS
11
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700