Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Stackable Flammable Cabinet with Manual Doors 11 Gallon
Availability: Usually ships in 5 to 8 days Stock No:WB240967
Price: $339.95
Product Information
STACKABLE FLAMMABLE CABINETS Manual Close Doors – 11 Gallon Capacity
These compact flammable safety cabinets are designed to easily stack on top of other safety cabinets for increased storage capacity. Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and adjustable rubber capped leveling feet. Flammable cabinet has 2" leak proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. Manual Close Doors will not close automatically. 10 Year Limited Warranty.
Product Specifications
WIDTH INCHES
34
DEPTH INCHES
18
HEIGHT INCHES
22
CAPACITY GALLONS
11
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
0
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
DOORS
2
MANUFACTURERS PART NUMBER
BY11
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 02, 2011
Reviewed by: Joe McInerney (Jacksonville)
Customer Rating :
Outstanding customer service
Fast and outstanding service
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700