Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cherry counter, Gray panel U-Shaped Reception Station
Availability: Usually ships same day Stock No:WB249008CG
Quantity Discount
QTY
Price
1-2
$747.95 ea.
3+
$697.95 ea.
Product Information
GLOBAL DELUXE RECEPTION STATIONS 88" x 44" U-Shaped Station
Global reception stations are built for strength, functionality and convenience! Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1" thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include cable management grommet openings. Desk framing is made of charcoal finished steel for strength that lasts. Reception station panels consist of Global partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. U-Shaped Reception Station includes a 72"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.
Product Specifications
WIDTH INCHES
88
DEPTH INCHES
44
HEIGHT INCHES
44
BRAND
Paramount™
DESCRIPTION
U-Shaped
FRAME COLOR
Charcoal
PANEL
Gray
TOP FINISH
Cherry
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: March 08, 2012
Reviewed by: Kelly Haux (Grove City, Pennsylvania)
Customer Rating :
Great Product
I purchased this to be a new family welcome center in the narthex of our church. It looks great and has been a welcome addition to our entryway. New families are greeted there and they fill out registration cards for children's ministry. The station looks great, was easy to assemble and is of good quality.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700