1.888.978.7759
Three Bowl Aerospec SS NSF Sink with 36"W Left Drainboard - 16"Wx21"D

Availability: Usually ships in 21 to 24 days
Item #: WBB198188
Price: $2,083.00

Product Information
Three Bowl SS NSF Sink with 36"W Left Drainboard - 14GA 304 16"Wx21"D

This Three-Compartment Sink features a 14 gauge stainless steel body. Designed with full 10" backsplash and 18 gauge stainless steel strip to cover seams between bowls. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 16"Wx21"D with 36"W Left Drainboard. Easy assembly. NSF Listed.

Product Specifications
BACKSPLASH HEIGHT INCHES 10
BRAND Aero Manufacturing
COMPARTMENT DEPTH INCHES 14
CONSTRUCTION Stainless Steel
DESCRIPTION NSF Listed Sink with Left Drainboard
HEIGHT INCHES 42-1/2
LEG QUANTITY 6
LENGTH INCHES 88-1/4
STAINLESS SERIES 304
STEEL GAUGE 14
STYLE Left Drainboard
TUBE DIAMETER INCHES 1-5/8
WEIGHT LBS 155
WIDTH INCHES 27
FAUCET CENTERS INCHES 8
MANUFACTURERS PART NUMBER 2F3-2116-36L
ASSEMBLY Unassembled
DRAIN ROUGH-IN LOCATIONS 10.75 / 13.75 / 16
NSF CERTIFIED Yes
CAPACITY CUBIC FEET 29
COMPARTMENT WIDTH INCHES 21
COMPARTMENT LENGTH INCHES 16
DRAINBOARD LENGTH INCHES 36
COMPARTMENT QUANTITY 3
FAUCET HOLES 2

Photo Gallery
Easy Faucet Installation (Sold Separately) on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Wrap Around Sink Bowl on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Wrap Around Sink Bowl on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard 304 Stainless Steel Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard
Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Allows Easy Water Runoff Into Sink Faucet Holes on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard 1-5/8 Inch Diameter Legs on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Adjustable Leveling Feet on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard
Adjustable Leveling Feet on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Easy Assembly of Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard 18 Gauge Stainless Steel Legs on Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard
Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard Aero NSF Approved Three Compartment Stainless Steel Sink with Drainboard

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700