1.888.978.7759
One Bowl Deluxe SS NSF Sink - 42"Wx21"D

Availability: Usually ships in 21 to 24 days
Item #: WBB198729
Price: $1,051.00

Product Information
One Bowl SS NSF Sink - 16GA 304 42"Wx21"D

This One-Compartment Sink features a 16 gauge stainless steel body. Constructed with 14" bowl depth and custom style fabricated bowl for true gauge integrity. Includes 16 gauge 1-5/8" O.D. stainless steel tubing with 1" adjustable impact resistant white metal feet. Gusset plates are fully welded directly underneath the sink for support and polished to a # 4 blended finish. Sink measures 42"Wx21"D. Easy assembly. NSF Listed.

Product Specifications
BACKSPLASH HEIGHT INCHES 7
BRAND Aero Manufacturing
COMPARTMENT DEPTH INCHES 14
CONSTRUCTION Stainless Steel
DESCRIPTION NSF Listed Sink
HEIGHT INCHES 42-1/2
LEG QUANTITY 4
LENGTH INCHES 45
STAINLESS SERIES 304
STEEL GAUGE 16
STYLE No Drainboards
TUBE DIAMETER INCHES 1-5/8
WEIGHT LBS 77
WIDTH INCHES 24-1/2
CAPACITY CUBIC FEET 15
DRAINBOARD LENGTH INCHES --
COMPARTMENT QUANTITY 1
DRAIN ROUGH-IN LOCATIONS 22.5 / 12.5
NSF CERTIFIED Yes
MANUFACTURERS PART NUMBER 3F1-2142
COMPARTMENT LENGTH INCHES 42
COMPARTMENT WIDTH INCHES 21
FAUCET CENTERS INCHES 8
ASSEMBLY Unassembled
FAUCET HOLES 2

Photo Gallery
18 Gauge Stainless Steel Legs on Aero NSF Approved Stainless Steel Sink Aero NSF Approved Stainless Steel Sink Aero NSF Approved Stainless Steel Sink Aero NSF Approved Stainless Steel Sink
Easy Faucet Installation (Sold Separately) on Aero NSF Approved Stainless Steel Sink Wrap Around Sink Bowl of Aero NSF Approved Stainless Steel Sink Wrap Around Sink Bowl of Aero NSF Approved Stainless Steel Sink Faucet Hole on Aero NSF Approved Stainless Steel Sink
1-5/8 Inch Diameter Legs for Aero NSF Approved Stainless Steel Sink Adjustable Leveling Feet on Aero NSF Approved Stainless Steel Sink Adjustable Leveling Feet on Aero NSF Approved Stainless Steel Sink Easy Assembly of Aero NSF Approved Stainless Steel Sink

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700