1.888.978.7759
Executive Leather Chair - Black

Availability: Usually ships in 5 to 8 days
Item #: WBB200140
Price: $107.95

Product Information
Beautifully upholstered in black LeatherPlus. LeatherPlus is leather that is polyurethane infused for added softness and durability. Passive ergonomic seating with built in lumbar support. Upright locking positions. Pneumatic gas lift seat height adjustment. Adjustable tilt tension control. Large 27" nylon base for greater stability. Hooded double wheel casters. Black finish. Black frame. 27"W x 27"D x 42 - 46"H overall.

Product Specifications
WIDTH INCHES 27
DEPTH INCHES 27
HEIGHT INCHES 42 to 46
COLOR FINISH Black
ARM TYPE Armrest
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Boss
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 20
SEAT HEIGHT RANGE INCHES 18 - 22
MANUFACTURERS PART NUMBER B8401
UPHOLSTERY Leather
FRAME COLOR Black
CAPACITY LBS 250
ARM HEIGHT INCHES 24-1/2 - 28
TYPE Executive Leather Chair
APPLICATION Office
MAS GREEN CERTIFIED Yes
CAL117 CERTIFIED Yes
APPLICATION/USAGE Office Seating

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 04, 2012
Reviewed by: ljrivarde (new orleans - louisiana)
Customer Rating:
good looking chair/not so good feeling
The chair was fairly easy to assemble and it looked good both in pictures and I person, however after carefully piecing the chair together correctly, the end result was an uncomfortable miniature leaning tower of Pisa, plus the chair did not feel as comfortable as the same type of chair with the same price (actually less) available for pickup/assembly (lesser price) - *** Global Comment: Global Customer Service has a return in process and will credit the customer in full ***
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700