1.888.978.7759
Task Chair with Adjusted Arms - Blue

Availability: Usually ships in 5 to 8 days
Item #: WBB200160
Price: $122.95

Product Information
Mid-back styling with firm lumbar support. Elegant styling upholstered with commercial grade fabric. Sculptured seat cushion made from molded foam that contour to the shape of your body. Ratchet back height adjustment mechanism which allows perfect positioning of the back cushion and lumbar support. Optional adjustable height armrests. Large 27" nylon base for greater stability. Pneumatic gas lift provides instant height adjustment of the seat. Adjustable tilt tension that accommodates all different size users. Hooded double wheel casters. Upright locking position. Blue finish. Black frame. 26"W x 27"D x 36-1/2"H overall.

Product Specifications
WIDTH INCHES 26
DEPTH INCHES 27
HEIGHT INCHES 36-1/2
COLOR FINISH Blue
BACKREST Mid-Back
BRAND Boss
DESCRIPTION Task Chair with Adjusted Arms
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 18-1/2 - 22
MANUFACTURERS PART NUMBER B1014-BE
UPHOLSTERY Fabric
CAPACITY LBS 250
ARM HEIGHT INCHES 25-1/2 - 32
TYPE Adjustable T-arms
APPLICATION Office
ARM TYPE Adjustable T-Arms
CAL117 CERTIFIED Yes
MAS GREEN CERTIFIED Yes
FRAME COLOR Black
BASE 5-Star Caster Base
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700