1.888.978.7759
Wingback Traditional Executive Chair - Burgundy

Availability: Usually ships in 5 to 8 days
Item #: WBB200271
Price: $253.95

Product Information
Classic traditional button tufted styling. Elegant Mahogany wood finish on all wood components. Hand applied brass nails. Pneumatic gas lift seat height adjustment. Burgundy vinyl upholstery. Mahogany frame. 30"W x 32"D x 41 - 44"H overall.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 32
HEIGHT INCHES 41 - 44
COLOR FINISH Burgundy
ARM TYPE Armrest
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Boss
SEAT WIDTH INCHES 23
SEAT DEPTH INCHES 20
SEAT HEIGHT RANGE INCHES 19 - 22
MANUFACTURERS PART NUMBER B800-BY
UPHOLSTERY Vinyl
FRAME COLOR Mahogany
CAPACITY LBS 250
ARM HEIGHT INCHES 25 - 28
TYPE Executive Chair
APPLICATION Office
APPLICATION/USAGE Office Seating
CAL117 CERTIFIED Yes

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700