Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Intermatic GMXFM1D20-O-240 Electro 24-Hour/7-Day Time Switch, NEMA 3R Outdoor,16A,208/240V,50/60Hz
Availability: Usually ships in 3 to 6 days Stock No:WBB200565
Price: $113.95
Product Information
The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.
Product Specifications
AMPS
16
BRAND
Intermatic
COLOR FINISH
Gray
DEPTH INCHES
2.935
HEIGHT INCHES
8.795
MANUFACTURERS PART NUMBER
GMXFM1D20-O-240
SWITCH TYPE
SPDT
VOLTAGE
240
WIDTH INCHES
6.631
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700