Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Intermatic T173 NEMA1-24 Hour Dial Time Switch W/Skipper And Optional Carryover, 125V, DPST
Availability: Usually ships in 3 to 6 days Stock No:WBB200676
Price: $92.95
Product Information
T170 Series " Same features as the T100 Series plus a skipper option to omit operation on selected days. Cutout screws are inserted in the dial for days which operation is to be skipped. Provides up to 10 ON/OFF operations each day with min. ON/OFF operations of 1 hour and max. ON time of 20 hours. Includes one CUTOUT tripper (also serves as an "ON" tripper), one "OFF" tripper and three skipping screws. Resistive Wattage is 40 Amp @120 - 480 VAC; Tungsten Wattage is 40 Amp 120 - 277 VAC. Product features 2 HP motor.
Product Specifications
AMPS
40
BRAND
Intermatic
COLOR FINISH
Gray
DEPTH INCHES
3-5/8
HEIGHT INCHES
9-3/8
HORSE POWER
2
MANUFACTURERS PART NUMBER
T173
SWITCH TYPE
DPST
VOLTAGE
125
WIDTH INCHES
5-1/2
WATTAGE RESISTIVE
40 Amp @120 - 480 VAC
WATTAGE TUNGSTEN
40 Amp 120 - 277 VAC
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700