Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
LG Packaged Terminal Air Conditioner LP153CD3A - 14300 BTU Cool 12600 BTU Heat

LG Packaged Terminal Air Conditioner LP153CD3A -  14300 BTU Cool 12600 BTU Heat
Availability: Usually ships in 14 to 17 days
Stock No: WB246167
Quantity Discount
QTY Price
1-2 $729.00 ea.
3+ $699.00 ea.


Product Information
LG PTAC HEATING & COOLING
Heat Cool PTAC – 15,000 BTU 220V
Packaged Terminal Air Conditioners (PTAC) offer ultra-quiet operation with high energy efficiency. Ideal for hotels, resorts and more! Packaged terminal air conditioners feature an efficiency rating up to 12.5 EER. PTAC units utilize Gold Fin™ technology to protect the unit from the corrosive effects of outside air. Offers cooling, heating and 2-speed fan modes for all-season climate control. Digital control display includes ADA-compliant temperature display and an energy saver mode with automatic restart. Polymeric mesh ventilation filter allows clean, fresh air into the living space, making it ideal for healthcare applications including hospitals and nursing homes. Separate indoor and outdoor motors provide low sound rating while maintaining high level efficiency. Freeze room protection with electronic temperature controls constantly monitor indoor temperature. Includes high efficiency rotary compressor and power cord. Measures 42"W x 19-7/8"D x 16"H. Optional Sleeve and Grille (sold separately) are required for new construction installation. Must be installed by a licensed contractor. LG Units come with a One Year limited warranty parts and labor plus a 5 year sealed system warranty.

Click here to view spec sheet.

Product Specifications
BRAND LG
WIDTH INCHES 42
DEPTH INCHES 19-7/8
HEIGHT INCHES 16
WEIGHT LBS 105.8
ASSEMBLY Assembled
BTU COOLING 14,300
BTU HEATING 12,600
CFM HIGH 388
CFM LOW 353
SPEEDS 2
REFRIGERANT R-410A
COOLING SQUARE FEET 700
TEMPERATURE RANGE COOLING (F°) 54 - 86
TEMPERATURE RANGE HEATING (F°) 54 - 86
ENERGY EFFICIENCY RATING (EER) 9.2
VOLTAGE 230 / 208
HERTZ (HZ) 60
AMPS 6.5
CIRCUIT BREAKER (A) 20/30
WATTS 1,555
KILOWATTS (KW) 3.5 / 3.1
DEHUMIDIFICATION PINTS / HOUR 4.4
DECIBELS (DBA) 50
TYPE Cooling w/Electric Heat
APPROVAL UL Listed
LIMITED WARRANTY YEARS 1 Yr Parts & Labor/ 5 Yr. Sealed System
MANUFACTURERS PART NUMBER LP153CD3A
MODEL 246167
Base Model Number 246167

Photo Gallery
LG PTAC Heating and Cooling LG PTAC Heating and Cooling    



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700