Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Economy Flat Top Cabinet, Sliding Doors, 30 x 120
Availability: Usually ships in 21 to 24 days Stock No:WBB201512
Price: $1,803.00
Product Information
Economy Flat Top Cabinet, Sliding Doors, 30 x 120
This cabinet measures 30"D x 120"W with a 16 Gauge, 340 Type Stainless Steel Top, a 2" turn down on 4 sides and 18 Gauge stainless steel body and shelf. Sliding doors are 18 Gauge stainless steel with nylon roller bearing sheaves. Built with sturdy legs 16 Gauge 1-5/8" O.D. with 1" adjustable feet. Welded construction provides extra strength and durability. Gussets are fully welded for extra rigidity. Top is polished to a #4 mill finish. NSF Listed.
Product Specifications
WIDTH INCHES
120
DEPTH INCHES
30
ASSEMBLY
Unassembled
CONSTRUCTION
18GA 430 Type Stainless Steel
DESCRIPTION
Flat Top Cabinet with Sliding Doors
TOP CONSTRUCTION
Stainless Steel Square Edge
CAPACITY CUBIC FEET
54
TUBE DIAMETER INCHES
1-5/8
MATERIAL
16GA 430 Type
LEG QUANTITY
6
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700