Availability: Usually ships same day Stock No:WBB202332
Retail Price: $154.95
Add to Cart to See Best Price
Product Information
This Infrared Spot Heater heats solid objects; not the air. Infrared reflector offers a 60° symmetrical heat pattern. Includes quartz tube. Made using bright aluminum reflector and end caps. Spot Heater includes two 2'L mounting chains and 4 S-hooks for chain mounting. Includes 6'L power cord. Can be wall mounted or surface mounted using included wall bracket measuring 36"W x 5-1/2"D x 38"H. 1 Year Limited Warranty.
Product Specifications
BRAND
TPI
LENGTH INCHES
44-13/32
WIDTH INCHES
5-13/32
HEIGHT INCHES
6-1/2
WEIGHT LBS
9
COLOR
Gold
BTU HIGH
5120
VOLTAGE
120
AMPS
12.5
WATTS
1500
KILOWATTS
1.5
POWER CORD TYPE
14/3 with Plug
POWER CORD LENGTH FEET
6
DESCRIPTION
Indoor Use Only
INCLUDES
Wall Bracket
TYPE
Suspension
APPROVAL
CULUS Listed
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
CH 46C
MODEL
B202332
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700