Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
High Pressure Brazed Plate Heat Exchanger with Mounting Tabs, BP412-20MT
Availability: Usually ships in 7 to 10 days Stock No:WBB202386
Price: $548.00
Product Information
High Pressure Brazed Plate Heat Exchanger with Mounting Tabs, BP412-20MT
B&G Hydronic BPX brazed plate heat exchangers for residential/light commercial applications offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabes and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. 1" NPT Connection Type. 5-5/8"W x 3-5/16"D x 12-1/4"H.
Product Specifications
BRAND
Bell & Gossett
WIDTH INCHES
5-5/8
DEPTH INCHES
3-5/16
HEIGHT INCHES
12-1/4
CONSTRUCTION
Stainless Steel ASTM 316L
BRAZING MATERIAL
Copper
CONNECTION TYPE
1" NPT
DESIGN PRESSURE (PSI)
435
DESIGN TEMPERATURE ºF
-310 to 450
MANUFACTURERS PART NUMBER
5-694-12-020-001
MODEL
BP412-20MT
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700