1.888.978.7759
Rotating Pedestal Grill With 2-3/8" Dia. Post(280 Sq. In. Cooking Surface)

Availability: Usually ships in 21 to 24 days
Item #: WB249022
Price: $185.95

Product Information
MEDIUM SIZED INGROUND CHARCOAL GRILLS
280 Sq. Inch Grill with 2-3/8" Diameter Post
In-ground charcoal grills are ideal for outdoor commercial environments including picnic areas, public parks, campgrounds and more. Cooking grate has cool-coil handles that can be adjusted at 4 levels. Made using heavy duty 7 gauge steel base plate and 10 gauge side plate for strength. All MIG welded for extra strength. Firebox is 3/16" steel with high temperature black powder coat finish. Galvanized iron post includes in-ground mounting. Grill measures 25"W x 14"D x 8"H, overall measures 25"W x 14"D x 36"H.

Product Specifications
WIDTH INCHES 25
DEPTH INCHES 14
HEIGHT INCHES 8
BRAND Ultraplay®
CAPACITY 280 Sq. In. Cooking Area
COLOR FINISH Black
CONSTRUCTION Powder Coated Steel
DESCRIPTION Rotating Pedestal Grill
MANUFACTURER'S PART NUMBER 620
FRAME COLOR Galvanized Post
TYPE Standard Grill
MOUNT TYPE In-Ground
BASE DIAMETER INCHES 2-3/8

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: April 29, 2013
Reviewed by: Margie (shell, Wyoming)
Customer Rating:
missing information for installation
The quality of the grill is excellent, the grill work well for the campground setting. Although installation instructions online did not state the necessity for additional material to set in the ground. The pipe included is just a sleeve.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700