Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Heattrak® Outdoor Snow & Ice Melting Heated Walkway Mat 4'x 6' 240 Volts

Heattrak® Outdoor Snow & Ice Melting Heated Walkway Mat 4'x 6' 240 Volts
Availability: Usually ships in 2 to 5 days
Stock No: WB443055
Price: $973.75


Product Information
HEATTRAK® SNOW & ICE MELTING WALKWAY MATS
4' x 6' Mat – 240V
Heated entrance mats are ideal for outdoor entryways, loading docks, handicap ramps and more in the winter season. Built with non-slip, UV protected rubber making it ideal for outdoor use. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard outlet using a GFCI protected, 6'L power cord. 1/4" thick overall. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.

Click here to view the cost to operate

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 48
COLOR FINISH Black
AMPS 3.4
BORDER COLOR Black
BRAND Heattrak
CONSTRUCTION Rubber
SURFACE Rubber
THICKNESS INCHES 1/2
VOLTAGE 240
WATTS 807
WEIGHT LBS 60

Photo Gallery
Outdoor Snow & Ice Melting Heated Walkway Mat Outdoor Snow & Ice Melting Heated Walkway Mat Outdoor Snow & Ice Melting Heated Walkway Mat Outdoor Snow & Ice Melting Heated Walkway Mat
Outdoor Snow & Ice Melting Heated Walkway Mat      



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700