Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Cabinet Shop Desk with Pegboard Riser
Availability: Usually ships same day Stock No:WB249509
Price: $359.95
Product Information
HEAVY DUTY SHOP DESKS Cabinet Desk with Pegboard Riser
Our best selling shop desk is perfect for warehouses and shipping & receiving areas! Rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Includes steel uprights, 28-1/2"H pegboard panel and 34-1/2"W x 12"D overhead shelf. Pegboard Riser Shelf provides convenient tool and supply storage above work surface. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks (sold separately) for hanging tools. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center shelf. Durable blue powder coat finish. Overhead shelf accepts Optional Light Kit (sold separately). Easy Assembly.
Watch Video Below
Product Specifications
WIDTH INCHES
34-1/2
SHELF QTY
1
MODEL
249509
DESCRIPTION
Cabinet Shop Desk with Pegboard Riser Shelf
DOOR QTY
2
HEIGHT INCHES
80
ASSEMBLY
Unassembled
COLOR FINISH
Blue
CONSTRUCTION
Steel
DEPTH INCHES
30
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: April 09, 2013
Reviewed by: CYNTHIA MELENDEZ (14100 WESTFAIR EAST DR. HOUSTON, TX 77041)
Customer Rating :
VERY PLEASED
RECEIVED AS EXPECTED
Reviewed On: February 05, 2013
Reviewed by: billy (PHOENIX, AZ)
Customer Rating :
GREAT DESK
Reviewed On: July 20, 2011
Reviewed by: Danny (Albuquerque)
Customer Rating :
Warehouse manager
Instructions for assembly are vaig. Other wise product is great.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700