1.888.978.7759
Screenflex 5 Panel Mobile Room Divider - Fabric Color: Light Blue

Availability: Usually ships in 12 to 15 days
Item #: WB249033LB
Price: $548.00

Product Information
MOBILE ROOM DIVIDERS
5-Panel Divider
These mobile, folding partitions provide a safe and easy solution for dividing open spaces. Simply move into position, pull open and position panels as desired. Great for quick classroom and training room configurations. 3/4" thick sound absorbing fabric upholstered panels help eliminate visual and reduce audible distractions. Rigid partition panels offer a tackable surface for displaying notes and more. Sturdy steel framing and deep channel end frames ensure long lasting durability. Partitions are connected with full length piano hinges for strength and easy folding. Wide steel base supports on ends provide stability. Moves easily on adjustable, ball bearing swivel casters. Measures 113"L x 26"W x 77"H overall.



Watch Product Video
Product Specifications
WIDTH INCHES 113
HEIGHT INCHES 77
COLOR FINISH Light Blue
ASSEMBLY Assembled
BRAND Screenflex®
CONSTRUCTION Steel
FRAME COLOR Black
MANUFACTURERS PART NUMBER BFSL685-BB
MODEL 249032LB
PANEL 5
THICKNESS INCHES 3/4
WEIGHT LBS 130
MATERIAL Fabric
TYPE Partition

Photo Gallery
Mobile Room Dividers Folding Mobile Room Dividers Folding Mobile Room Dividers Folding Mobile Room Dividers
Mobile Room Dividers Mobile Room Dividers Tackable Fabric Upholstery on Mobile Room Dividers Full Length Piano Hinges on Mobile Room Dividers
Ball Bearing Swivel Casters on Mobile Room Dividers Sound Absorbing Reinforced Panels of Mobile Room Dividers Mobile Room Dividers Mobile Room Dividers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700